1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BALDOR ELECTRIC COMPANY
BC20H205-CL
DC Drive - 5 hp, 230 V ac Input, 3 ph, 50/60 Hz
MI ITEM #
01181782
MFR #
BC20H205-CL
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Electrical
Electric Motor Controls
DC Drives
BALDOR ELECTRIC COMPANY BC20H205-CL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BALDOR ELECTRIC COMPANY
BC20H205-CL
DC Drive - 5 hp, 230 V ac Input, 3 ph, 50/60 Hz
MI ITEM #
01181782
MFR #
BC20H205-CL
Mfr description
BC20H205-CL 5HP 230V CHASSIS
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Weight
38.00 lbs
Details
Drive Input Phase
3 ph
Drive Input Voltage
230 V ac
Feedback Type
Incremental Encoder
Frequency Rating
50/60 Hz
Horsepower
5 hp
Operating Temperature Range
32 to 104 °F
Product Type
DC Drives
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items