Specifications
Dimensions
- Coupling Size Code250F
- Weight1.28 lbs
Details
- Compatible Part Number250F
- Manufacturer Product Page
- Manufacturer Upc Number782934007736
- Product TypeGrid Coupling Components
- UPC_NO782934007736
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)