Motion
OIL LEVEL SIGHT GAGE TXT-MAX 1-4

DODGE
OIL LEVEL SIGHT GAGE TXT-MAX 1-4

Speed Reducer Replacement Part - Series: Torque-Arm, TXT1-4 Reducer Size, Sight Oil Level Gauge, 3/8 in Length
MI ITEM #01181913
MFR #OIL LEVEL SIGHT GAGE TXT-MAX 1-4
Price$91.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
OIL LEVEL SIGHT GAGE TXT-MAX 1-4

Speed Reducer Replacement Part - Series: Torque-Arm, TXT1-4 Reducer Size, Sight Oil Level Gauge, 3/8 in Length
MI ITEM #01181913
MFR #OIL LEVEL SIGHT GAGE TXT-MAX 1-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$91.23/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    TXT1-4
  • Overall Length
    3/8 in
  • Weight
    0.05 lbs

Details

  • Country of Origin
    US
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Sight Oil Level Gauge
  • Series
    Torque-Arm
  • UPC_NO
    782475220069

Overview

Mfr description
430120 3/8 SIGHT OIL LEVEL GAGE BW4040

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought