Motion
BQ7-030-CC
Baldor® BQ7-030-CC, Dynamic-Stopping Permanent Magnet Magnetic Brake, Type: Dynamic-Stopping Permanent Magnet
MI ITEM #01182138
MFR #BQ7-030-CC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Baldor® BQ7-030-CC, Dynamic-Stopping Permanent Magnet Magnetic Brake, Type: Dynamic-Stopping Permanent Magnet
MI ITEM #01182138
MFR #BQ7-030-CC

Mfr description
BQ7-030-CC DYNAMIC BRAKE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length  
    14-3/4 in

Details

  • Brake Type
    Dynamic-Stopping Permanent Magnet
  • Standards Met
    UL
  • Voltage Rating
    208 V ac, 230 V ac, 460 V ac

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)