Motion
BQ7-030-CP
Baldor® BQ7-030-CP, Dynamic-Stopping Permanent Magnet Magnetic Brake, Type: Dynamic-Stopping Permanent Magnet
MI ITEM #01182142
MFR #BQ7-030-CP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Baldor® BQ7-030-CP, Dynamic-Stopping Permanent Magnet Magnetic Brake, Type: Dynamic-Stopping Permanent Magnet
MI ITEM #01182142
MFR #BQ7-030-CP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BQ7-030-CP DYNAMIC BRAKE

Specifications

  • Brake Type
    Dynamic-Stopping Permanent Magnet
  • Voltage Rating
    208 V ac, 230 V ac, 460 V ac
  • Overall Length
  • Standards Met
    UL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text