Specifications
Dimensions
- Overall Length21 in
Details
- Brake TypeDynamic-Stopping Permanent Magnet
- Standards MetUL
- Voltage Rating208 V ac, 230 V ac, 460 V ac
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)