Motion
56103 Kit
Oil Seal Kit - Seal & Sleeve, 5.500 in Shaft Dia., 6.625 in OD, 0.875 in Width, Polyacrylate Lip
MI ITEM #01182178
MFR #56103 Kit
Price$188.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal Kit - Seal & Sleeve, 5.500 in Shaft Dia., 6.625 in OD, 0.875 in Width, Polyacrylate Lip
MI ITEM #01182178
MFR #56103 Kit

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$188.57/each

Specifications

Dimensions

  • Outside Diameter
    6.625 in
  • Overall Width
    0.875 in
  • Shaft Diameter
    5.500 in
  • Weight
    1.10 lbs
  • Width
    0.875 in

Details

  • Assembly Type
    Seal & Sleeve
  • Lip Material
    Polyacrylate
  • Manufacturer Upc Number
    085311038379
  • UPC_NO
    085311038379

Overview

Mfr description
56103 OIL SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought