Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Baldor® BQ7-160-CP, Dynamic-Stopping Permanent Magnet Magnetic Brake, Type: Dynamic-Stopping Permanent Magnet
MI ITEM #01182195
MFR #BQ7-160-CP

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
BQ7-160-CP DYNAMIC BRAKE

Specifications

  • Brake Type
    Dynamic-Stopping Permanent Magnet
  • Voltage Rating
    208 V ac, 230 V ac, 460 V ac
  • Overall Length
  • Standards Met
    UL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text