Motion
MT6056111
1 Flutes, 0.5000 in Body Dia., 0.2500 in Shank Dia., Carbide Material
MI ITEM #01182233
MFR #MT6056111
Your Price$56.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Flutes, 0.5000 in Body Dia., 0.2500 in Shank Dia., Carbide Material
MI ITEM #01182233
MFR #MT6056111

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$56.14/each(List $64.56)

Overview

Mfr description
56111 5752 1/2" 82DEG. CARB.CTRSK

Specifications

  • Type
    Countersink
  • Body Diameter
    0.5000 in
  • Number Of Flutes
    1
  • Material
    Carbide
  • Finish Coating
    Uncoated
  • Shank Diameter
    0.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text