1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Mechanical Power Transmission
Clutches and Brakes
Electric Clutches and Brakes
BALDOR ELECTRIC COMPANY BQ7-600-CP
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BALDOR ELECTRIC COMPANY
BQ7-600-CP
Baldor® BQ7-600-CP, Dynamic-Stopping Permanent Magnet Magnetic Brake, Type: Dynamic-Stopping Permanent Magnet
MI ITEM #
01182234
MFR #
BQ7-600-CP
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
BQ7-600-CP DYNAMIC BRAKE
Specifications
Brake Type
Dynamic-Stopping Permanent Magnet
Voltage Rating
208 V ac, 230 V ac, 460 V ac
Overall Length
33 in
Standards Met
UL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data