Motion
56112
Double Lip Oil Seal - Solid, 5.625 in Shaft Dia., 6.750 in OD, 0.750 in Overall Width, D5 Design, Fluoro Rubber (FKM) Lip Material
Mi Item #01182236
MFR #56112
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Lip Oil Seal - Solid, 5.625 in Shaft Dia., 6.750 in OD, 0.750 in Overall Width, D5 Design, Fluoro Rubber (FKM) Lip Material
Mi Item #01182236
MFR #56112

Mfr description
56112 OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    6.750 in
  • Overall Width
    0.750 in
  • Shaft Diameter
    5.625 in
  • Weight
    0.78 lbs

Details

  • Case Design
    Metal case
  • Casing
    Steel
  • Compatible V-Rings
    401400;401401;401402;401404;401405;401406;401408
  • Compatible Wear Sleeves
    99560
  • Construction Description
    Oil seal, two lips facing opposite direction
  • Design Type
    D5
  • Installation Method
    Housing press fit
  • Lip Material
    Fluoro Rubber (FKM)
  • Lip Type
    Straight lip
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311038386
  • Number of Lips
    2
  • Operating Temperature Range
    -5 to 390 °F
  • Pressure Tolerance
    10 psi @ 0-1000 fpm
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Material
    Carbon Steel
  • Spring Type
    Garter Spring
  • Typical Application
    Engines
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)