Motion
AAYLAA18010AA00000A0A

DANFOSS HYDROSTATIC
AAYLAA18010AA00000A0A

Hydraulic Axial Piston Pump - AAY, 19 cm³/r Displacement, Left Hand Rotation Input Rotation
MI ITEM #01182892
MFR #AAYLAA18010AA00000A0A
List Price$5,508.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS HYDROSTATIC
AAYLAA18010AA00000A0A

Hydraulic Axial Piston Pump - AAY, 19 cm³/r Displacement, Left Hand Rotation Input Rotation
MI ITEM #01182892
MFR #AAYLAA18010AA00000A0A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,508.26/each for your price

Overview

Mfr description
70122-LBJ PISTON PUMP

Specifications

  • Series
    AAY
  • Displacement
    19 cm³/r
  • Input Rotation
    Left Hand Rotation
  • Input Shaft Type
    9T 16/32 Spline
  • Inlet Port Size
    1.1875-12 UN-2B SAE O-Ring
  • Port Location
    Rear Ported
  • Outlet Port Size
    1.0625-12 UN-2B SAE O-Ring
  • Control Type
    None
  • Maximum Operating Pressure
    3000 psi
  • Max Rpm
    2500 rpm
  • Displacement Type
    Variable Displacement
  • Max Operating Temperature
    225 °F
  • Connection Gender
    Female
  • Drain Port Location
    Right Side
  • Drain Port Size
    .5625-18 UNF-2B SAE O-Ring
  • Port Thread Size
    1-3/16–12 SAE;9/16–18 SAE
  • Maximum Flow Rate
    11 gpm
  • Mounting Type
    2-Bolt SAE A Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought