Overview
Mfr description
70122-LBU PISTON PUMP
Specifications
- SeriesAAY
- Displacement19 cm³/r
- Input RotationLeft Hand Rotation
- Input Shaft Type11T 16/32 Spline
- Inlet Port Size1.1875-12 UN-2B SAE O-Ring
- Port LocationRear Ported
- Outlet Port Size1.0625-12 UN-2B SAE O-Ring
- Pressure Compensator Range2300 to 2400 psi
- Drain Port LocationRight Side
- Drain Port Size.5625-18 UNF-2B SAE O-Ring
- Mounting Type2-Bolt SAE A Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data