Motion
AAYRAB01010AA00000A0A

DANFOSS HYDROSTATIC
AAYRAB01010AA00000A0A

Hydraulic Axial Piston Pump - AAY, 19 cm³/r Displacement, Right Hand Rotation Input Rotation
Mi Item #01182941
MFR #AAYRAB01010AA00000A0A
Price$5,430.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS HYDROSTATIC
AAYRAB01010AA00000A0A

Hydraulic Axial Piston Pump - AAY, 19 cm³/r Displacement, Right Hand Rotation Input Rotation
Mi Item #01182941
MFR #AAYRAB01010AA00000A0A

Mfr description
70122-RAL PISTON PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,430.36/each

Specifications

Dimensions

  • Drain Port Size
    .5625-18 UNF-2B SAE O-Ring
  • Inlet Port Size
    1.1875-12 UN-2B SAE O-Ring
  • Outlet Port Size
    1.0625-12 UN-2B SAE O-Ring
  • Port Thread Size
    1-3/16–12 SAE;9/16–18 SAE

Details

  • Connection Gender
    Female
  • Control Type
    None
  • Displacement
    19 cm³/r
  • Displacement Type
    Variable Displacement
  • Drain Port Location
    Right Side
  • Input Rotation
    Right Hand
  • Input Shaft Type
    .88 in Dia Straight Key
  • Max Operating Temperature
    225 °F
  • Max Rpm
    2500 rpm
  • Maximum Flow Rate
    11 gpm
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    2-Bolt SAE A Flange
  • Port Location
    Rear Ported
  • Series
    AAY
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)