Specifications
Dimensions
- Drain Port Size.5625-18 UNF-2B SAE O-Ring
- Inlet Port Size1.1875-12 UN-2B SAE O-Ring
- Outlet Port Size1.0625-12 UN-2B SAE O-Ring
Details
- Displacement19 cm³/r
- Drain Port LocationRight Side
- Input RotationRight Hand Rotation
- Input Shaft Type.88 in Dia Straight Key
- Mounting Type2-Bolt SAE A Flange
- Port LocationRear Ported
- SeriesAAY
Overview
Mfr description
70122-RAM PISTON PUMP