Overview
Mfr description
70122-RAZ PISTON PUMP
Specifications
- SeriesAAY
- Displacement19 cm³/r
- Input RotationRight Hand Rotation
- Input Shaft Type.88 in Dia Straight Key
- Inlet Port Size1.1875-12 UN-2B SAE O-Ring
- Port LocationSide Ported
- Outlet Port Size1.0625-12 UN-2B SAE O-Ring
- Drain Port LocationRight Side
- Drain Port Size.5625-18 UNF-2B SAE O-Ring
- Mounting Type2-Bolt SAE A Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data