Specifications
Dimensions
- Drain Port Size.5625-18 UNF-2B SAE O-Ring
- Inlet Port Size1.0625-12 UN-2B SAE O-Ring
- Outlet Port Size.875-14 UNF-2B SAE O-Ring
Details
- Displacement19 cm³/r
- Drain Port LocationRight Side
- Input RotationRight Hand
- Input Shaft Type.750 in Dia Straight Key
- Mounting Type2-Bolt SAE A Flange
- Port LocationRear Ported
- Pressure Compensator Range3000 to 3100 psi
- SeriesAAY
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)