Specifications
Dimensions
- Drain Port Size.5625-18 UNF-2B SAE O-Ring
- Inlet Port Size1.1875-12 UN-2B SAE O-Ring
- Outlet Port Size1.0625-12 UN-2B SAE O-Ring
Details
- Control TypeNone
- Displacement19 cm³/r
- Drain Port LocationRight Side
- Input RotationRight Hand
- Input Shaft Type9T 16/32 Spline
- Mounting Type2-Bolt SAE A Flange
- Port LocationRear Ported
- SeriesAAY
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)