Motion
565
Pipe Thread Sealant - 6 ml, Tube, White Color
Mi Item #01183609
MFR #565
Price$10.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Thread Sealant - 6 ml, Tube, White Color
Mi Item #01183609
MFR #565

Mfr description
234438 56507 565 PST CNTR STR 6 ML TB
  • Formulated specifically for metal tapered pipe thread fittings
  • Controlled lubricity prevents galling and protects from rust and corrosion
  • Replaces most tapes and pipe dopes, cures rapidly to withstand 10,000 psi
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.34/each

Specifications

Dimensions

  • Package Size
    6 ml
  • Weight
    0.02 lbs

Details

  • Aerobic Or Anaerobic
    Anaerobic
  • Chemical Base
    Methacrylate Ester
  • Color
    White
  • Cure Time
    24 hr
  • Operating Temperature Range
    -65 to +300 °F
  • Package Type
    Tube
  • Product Form
    Paste
  • Series
    565 PST
  • Strength
    Low
  • UPC_NO
    079340565074
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)