Motion
565
Pipe Thread Sealant - 50 ml, Tube, White Color
MI ITEM #01183715
MFR #565
Price$27.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Thread Sealant - 50 ml, Tube, White Color
MI ITEM #01183715
MFR #565

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$27.72/each

Specifications

Dimensions

  • Package Size
    50 ml
  • Specific Gravity
    1.1 @ 25 °C
  • Weight
    0.15 lbs

Details

  • Aerobic Or Anaerobic
    Anaerobic
  • Application
    Pipes, Tapered Threads
  • Application Temperature Range
    72 °F
  • Chemical Base
    Methacrylate Ester
  • Chemical Type
    Methacrylate Ester
  • Color
    White
  • Cure Time
    24 hr
  • Flash Point
    199.94 °F
  • Full Cure
    24 hr.
  • Gas Pressure Range
    10,000 psi
  • Operating Temperature Range
    -65 to +300 °F
  • Package Type
    Tube
  • Product Form
    Paste
  • Series
    565 PST
  • Standards Met
    AGA, UL and NSF Standard 61
  • Strength
    Low
  • UPC_NO
    079340565319
  • Viscosity
    300,000 cP

Overview

Mfr description
88551 56531 565 PST CNTR STR 50 ML TB
  • Formulated specifically for metal tapered pipe thread fittings
  • Controlled lubricity prevents galling and protects from rust and corrosion
  • Replaces most tapes and pipe dopes, cures rapidly to withstand 10,000 psi
  • Perfect as a replacement for pre-coated parts
  • Can be used on fittings up to 2” (50 mm) in diameter
  • CSA 3319-81 and 3319-01, UL MH007 (N), NSF/ANSI 61 certified, ULC-Canada approved, CFIA approved
  • Controlled strength for ease of disassembly

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought