Motion
LS-3000-1
Directional Control Valve - Lever Actuation, 4-Way, 25 gpm Max Flow
MI ITEM #01184698
MFR #LS-3000-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Directional Control Valve - Lever Actuation, 4-Way, 25 gpm Max Flow
MI ITEM #01184698
MFR #LS-3000-1

Mfr description
LS 3000-1 LOG SPLITTER VALVE
  • Ideal for log-splitter applications
  • Hydraulically balanced, hard chrome plated spool
  • Handle can be installed in UP or DOWN position
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    2.93 in
  • Overall Length
    9.19 in
  • Overall Width
    5.12 in
  • Port 1 Size/Type
    1/2 NPTF (Work)
  • Port 2 Size/Type
    3/4 NPTF (Inlet/Outlet)

Details

  • Actuation
    Lever
  • Flow Direction
    4-Way
  • Max Operating Temperature
    180 °F
  • Maximum Flow Rate
    25 gpm
  • Maximum Operating Pressure
    2750 psi
  • Spool Type
    Tandem Center
  • T Port Pressure Rating
    150 psi
  • Valve Application
    Mobile

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)