Overview
Mfr description
70422-LAZ PISTON PUMP
Specifications
- SeriesAAG
- Displacement38 cm³/r
- Input RotationLeft Hand Rotation
- Input Shaft Type.88 in Dia Straight Key
- Inlet Port Size1.625-12 UN-2B SAE O-Ring
- Port LocationRear Ported
- Outlet Port Size1.3125-12 UN-2B SAE O-Ring
- Control TypeNone
- Drain Port LocationRight Side
- Drain Port Size.5625-18 UNF-2B SAE O-Ring
- Mounting Type2-Bolt SAE B Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data