Motion
70422-RCG
Hydraulic Axial Piston Pump - AAG, 38 cm³/r Displacement, Right Hand Rotation Input Rotation
Mi Item #01184825
MFR #70422-RCG
Price$10,507.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Axial Piston Pump - AAG, 38 cm³/r Displacement, Right Hand Rotation Input Rotation
Mi Item #01184825
MFR #70422-RCG

Mfr description
70422-RCG PISTON PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,507.57/each

Specifications

Dimensions

  • Drain Port Size
    .5625-18 UNF-2B SAE O-Ring
  • Inlet Port Size
    1.625-12 UN-2B SAE O-Ring
  • Outlet Port Size
    1.3125-12 UN-2B SAE O-Ring

Details

  • Control Type
    None
  • Displacement
    38 cm³/r
  • Drain Port Location
    Right Side
  • Input Rotation
    Right Hand
  • Input Shaft Type
    .88 in Dia Straight Key
  • Mounting Type
    2-Bolt SAE B Flange
  • Port Location
    Rear Ported
  • Series
    AAG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)