Specifications
Dimensions
- Drain Port Size.5625-18 UNF-2B SAE O-Ring
- Inlet Port Size1.625-12 UN-2B SAE O-Ring
- Outlet Port Size1.3125-12 UN-2B SAE O-Ring
Details
- Displacement38 cm³/r
- Drain Port LocationRight Side
- Input RotationRight Hand
- Input Shaft Type13T 16/32 Spline
- Mounting Type2-Bolt SAE B Flange
- Port LocationRear Ported
- SeriesAAG
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)