Specifications
Dimensions
- Drain Port Size.5625-18 UNF-2B SAE O-Ring
- Inlet Port Size1.625-12 UN-2B SAE O-Ring
- Outlet Port Size1.3125-12 UN-2B SAE O-Ring
Details
- Displacement45.4 cm³/r
- Drain Port LocationRight Side
- Input RotationLeft Hand Rotation
- Mounting Type2-Bolt SAE B-B Flange
- Port LocationSide Ported
- SeriesAAH
Overview
Mfr description
70423-LBB PISTON PUMP