Motion
AAHLAF01010BA00000A0A

DANFOSS HYDROSTATIC
AAHLAF01010BA00000A0A

Hydraulic Axial Piston Pump - AAH, 45.4 cm³/r Displacement, Left Hand Rotation Input Rotation
Mi Item #01184911
MFR #AAHLAF01010BA00000A0A
Price$11,472.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS HYDROSTATIC
AAHLAF01010BA00000A0A

Hydraulic Axial Piston Pump - AAH, 45.4 cm³/r Displacement, Left Hand Rotation Input Rotation
Mi Item #01184911
MFR #AAHLAF01010BA00000A0A

Mfr description
70423-LBC PISTON PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,472.08/each

Specifications

Dimensions

  • Drain Port Size
    .5625-18 UNF-2B SAE O-Ring
  • Inlet Port Size
    1.625-12 UN-2B SAE O-Ring
  • Outlet Port Size
    1.3125-12 UN-2B SAE O-Ring

Details

  • Control Type
    None
  • Displacement
    45.4 cm³/r
  • Drain Port Location
    Right Side
  • Input Rotation
    Left Hand
  • Input Shaft Type
    13T 16/32 Spline
  • Mounting Type
    2-Bolt SAE B-B Flange
  • Port Location
    Side Ported
  • Pressure Compensator Range
    3000 to 3100 psi
  • Series
    AAH
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)