Motion
AAHLAM01010BA00000A0A

DANFOSS HYDROSTATIC
AAHLAM01010BA00000A0A

Hydraulic Axial Piston Pump - AAH, 45.4 cm³/r Displacement, Left Hand Input Rotation
Mi Item #01184921
MFR #AAHLAM01010BA00000A0A
Price$3,836.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS HYDROSTATIC
AAHLAM01010BA00000A0A

Hydraulic Axial Piston Pump - AAH, 45.4 cm³/r Displacement, Left Hand Input Rotation
Mi Item #01184921
MFR #AAHLAM01010BA00000A0A

Mfr description
70423-LBE PISTON PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,836.20/each

Specifications

Dimensions

  • Drain Port Size
    .5625-18 UNF-2B SAE O-Ring
  • Inlet Port Size
    1.625-12 UN-2B SAE O-Ring
  • Outlet Port Size
    1.3125-12 UN-2B SAE O-Ring
  • Overall Height
    7.4600 in, 189.48 mm
  • Overall Length
    10.7600 in, 273.30 mm
  • Overall Width
    6.8800 in, 174.75 mm

Details

  • Control Type
    None
  • Displacement
    45.4 cm³/r
  • Drain Port Location
    Right Side
  • Input Rotation
    Left Hand
  • Mounting Type
    2-Bolt SAE B-B Flange
  • Port Location
    Side Ported
  • Series
    AAH
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)