Overview
Mfr description
70423-RBN PISTON PUMP
Specifications
- SeriesAAH
- Displacement45.4 cm³/r
- Input RotationRight Hand Rotation
- Input Shaft Type13T 16/32 Spline
- Inlet Port Size1.625-12 UN-2B SAE O-Ring
- Port LocationSide Ported
- Outlet Port Size1.3125-12 UN-2B SAE O-Ring
- Control TypeNone
- Pressure Compensator Range3000 to 3100 psi
- Drain Port LocationRight Side
- Drain Port Size.5625-18 UNF-2B SAE O-Ring
- Mounting Type2-Bolt SAE B-B Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data