Motion
AAHRAM01010BA00000A0A

DANFOSS HYDROSTATIC
AAHRAM01010BA00000A0A

Hydraulic Axial Piston Pump - AAH, 45.4 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #01184995
MFR #AAHRAM01010BA00000A0A
Price$11,472.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS HYDROSTATIC
AAHRAM01010BA00000A0A

Hydraulic Axial Piston Pump - AAH, 45.4 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #01184995
MFR #AAHRAM01010BA00000A0A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11,472.08/each

Specifications

Dimensions

  • Drain Port Size
    .5625-18 UNF-2B SAE O-Ring
  • Inlet Port Size
    1.625-12 UN-2B SAE O-Ring
  • Outlet Port Size
    1.3125-12 UN-2B SAE O-Ring

Details

  • Displacement
    45.4 cm³/r
  • Input Rotation
    Right Hand Rotation
  • Mounting Type
    2-Bolt SAE B-B Flange
  • Port Location
    Side Ported
  • Series
    AAH

Overview

Mfr description
70423-RBR PISTON PUMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought