Specifications
Dimensions
- Drain Port Size.5625-18 UNF-2B SAE O-Ring
- Inlet Port Size1.625-12 UN-2B SAE O-Ring
- Outlet Port Size1.3125-12 UN-2B SAE O-Ring
Details
- Displacement38 cm³/r
- Displacement TypeVariable Displacement
- Drain Port LocationRight Side
- Input RotationRight Hand Rotation
- Input Shaft Type13T 16/32 Spline
- Mounting Type2-Bolt SAE B Flange
- Port LocationSide Ported
- SeriesAAG
Overview
Mfr description
70452-RAM PISTON PUMP