Motion
1020WA HUB #1 RSB

FALK
1020WA HUB #1 RSB

0351266 Tire Coupling Hub - WA Series, 1020 Size Code, Rough Stock
MI ITEM #01185381
MFR #1020WA HUB #1 RSB
Price$405.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1020WA HUB #1 RSB

0351266 Tire Coupling Hub - WA Series, 1020 Size Code, Rough Stock
MI ITEM #01185381
MFR #1020WA HUB #1 RSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$405.98/each

Specifications

Dimensions

  • Bolt Circle Diameter
    2-3/4 in
  • Coupling Size Code
    1020
  • Hub Outside Diameter  
    5.4100 in
  • Length Through Bore  
    1.06 in
  • Weight
    7.88 lbs

Details

  • Bore Type
    Rough Stock
  • Hub Material
    Steel
  • Hub Type
    Flanged Shaft Hub
  • Manufacturer Catalog Number
    0351266
  • Product Type
    Tire Coupling Hubs
  • Series
    WA
  • UPC_NO
    782934000874

Overview

Mfr description
1020WA HUB #1 RSB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought