Specifications
Dimensions
- Coupling Size Code1020
- Weight5.52 lbs
Details
- Bore TypeTaper Lock Bushed
- Manufacturer Catalog Number0351278
- Manufacturer Product Page
- Manufacturer Upc Number782934000973
- Product TypeTire Coupling Hubs
- SeriesWA
- UPC_NO782934000973
Overview
Mfr description
1020WA HUB #2 TL 1610