Motion
1020WA HUB #1 .7500 NON-STK

FALK
1020WA HUB #1 .7500 NON-STK

0768503 Tire Coupling Hub - WA Series, 1020 Size Code, 0.7500 in Bore Dia., Finished w/ Keyway & SS
Mi Item #01185401
MFR #1020WA HUB #1 .7500 NON-STK
Price$665.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1020WA HUB #1 .7500 NON-STK

0768503 Tire Coupling Hub - WA Series, 1020 Size Code, 0.7500 in Bore Dia., Finished w/ Keyway & SS
Mi Item #01185401
MFR #1020WA HUB #1 .7500 NON-STK

Mfr description
1020WA HUB #1 .7500 NON-STK 3/16 X 3/32
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$665.72/each

Specifications

Dimensions

  • Bolt Circle Diameter
    2-3/4 in
  • Bore Diameter  
    0.7500 in
  • Coupling Size Code
    1020
  • Hub Outside Diameter  
    5.4200 in
  • Length Through Bore  
    3.15 in
  • Weight
    4.00 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Steel
  • Hub Type
    Flanged Shaft Hub
  • Manufacturer Catalog Number
    0768503
  • Product Type
    Tire Coupling Hubs
  • Series
    WA
  • UPC_NO
    782934089619
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)