Overview
Mfr description
70453-LAG PISTON PUMP
Specifications
- SeriesACG
- Displacement49.2 cm³/r
- Input RotationLeft Hand Rotation
- Input Shaft Type15T 16/32 Spline
- Inlet Port Size1.3125-12 UN-2B SAE O-Ring
- Outlet Port Size1.3125-12 UNF-2B SAE O-Ring
- Drain Port LocationRight Side
- Drain Port Size1.0625-12 UNF-2B SAE O-Ring
- Mounting Type2-Bolt SAE A Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data