Specifications
Dimensions
- Coupling Size Code1020
- Weight8.40 lbs
Details
- Bore TypeFinished w/ Keyway & SS
- Manufacturer Catalog Number0768505
- Manufacturer Product Page
- Manufacturer Upc Number782934089633
- Product TypeTire Coupling Hubs
- SeriesWA
- UPC_NO782934089633
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)