Specifications
Dimensions
- Coupling Size Code1020
- Weight8.40 lbs
Details
- Bore TypeFinished w/ Keyway & SS
- Manufacturer Catalog Number0768506
- Manufacturer Product Page
- Manufacturer Upc Number782934089640
- Product TypeTire Coupling Hubs
- SeriesWA
- UPC_NO782934089640
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)