Motion
1030WA HUB #2 TL 1610

FALK
1030WA HUB #2 TL 1610

0351279 Tire Coupling Hub - WA Series, 1030 Size Code, Taper Lock Bushed
Mi Item #01185436
MFR #1030WA HUB #2 TL 1610
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1030WA HUB #2 TL 1610

0351279 Tire Coupling Hub - WA Series, 1030 Size Code, Taper Lock Bushed
Mi Item #01185436
MFR #1030WA HUB #2 TL 1610

Mfr description
1030WA HUB #2 TL 1610
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter
    3 in
  • Coupling Size Code
    1030
  • Hub Outside Diameter  
    5.9100 in
  • Length Through Bore  
    1.22 in
  • Weight
    7.75 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Hub Material
    Steel
  • Hub Type
    Flanged Shaft Hub
  • Manufacturer Catalog Number
    0351279
  • Product Type
    Tire Coupling Hubs
  • Series
    WA
  • UPC_NO
    782934000980
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)