Motion
1030WA HUB #3 TL 1610

FALK
1030WA HUB #3 TL 1610

0351291 Tire Coupling Hub - WA Series, 1030 Size Code, Taper Lock Bushed
MI ITEM #01185443
MFR #1030WA HUB #3 TL 1610
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1030WA HUB #3 TL 1610

0351291 Tire Coupling Hub - WA Series, 1030 Size Code, Taper Lock Bushed
MI ITEM #01185443
MFR #1030WA HUB #3 TL 1610

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1030WA HUB #3 TL 1610

Specifications

  • Series
    WA
  • Coupling Size Code
    1030
  • Hub Type
    Flanged Shaft Hub
  • Bore Type
    Taper Lock Bushed
  • Hub Outside Diameter
  • Hub Material
    Steel
  • Length Through Bore
  • Bolt Circle Diameter
    3 in
  • Manufacturer Catalog Number
    0351291
  • Weight
    7.75 lbs
  • Product Type
    Tire Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text