Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1030WA HUB #1 .7500 NON-STK 3/16 X 3/32

0768508 Tire Coupling Hub - WA Series, 1030 Size Code, 0.7500 in Bore Dia., Finished w/ Keyway & SS
MI ITEM #01185451
MFR #1030WA HUB #1 .7500 NON-STK 3/16 X 3/32

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
1030WA HUB #1 .7500 NON-STK 3/16 X 3/32

Specifications

  • Series
    WA
  • Coupling Size Code
    1030
  • Hub Type
    Flanged Shaft Hub
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
  • Hub Outside Diameter
  • Hub Material
    Steel
  • Length Through Bore
  • Bolt Circle Diameter
    3 in
  • Manufacturer Catalog Number
    0768508
  • Weight
    10.50 lbs
  • Product Type
    Tire Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text