Motion
1040WA HUB #2 TL 2012

FALK
1040WA HUB #2 TL 2012

0351280 Tire Coupling Hub - WA Series, 1040 Size Code, Taper Lock Bushed
MI ITEM #01185488
MFR #1040WA HUB #2 TL 2012
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1040WA HUB #2 TL 2012

0351280 Tire Coupling Hub - WA Series, 1040 Size Code, Taper Lock Bushed
MI ITEM #01185488
MFR #1040WA HUB #2 TL 2012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter
    3-5/8 in
  • Coupling Size Code
    1040
  • Hub Outside Diameter  
    6.7900 in
  • Length Through Bore  
    1.31 in
  • Weight
    11.03 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Hub Material
    Steel
  • Hub Type
    Flanged Shaft Hub
  • Manufacturer Catalog Number
    0351280
  • Product Type
    Tire Coupling Hubs
  • Series
    WA
  • UPC_NO
    782934000997

Overview

Mfr description
1040WA HUB #2 TL 2012

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought