Motion
70523-LAA
Hydraulic Axial Piston Pump - AAW, 69 cm³/r Displacement, Left Hand Rotation Input Rotation
Mi Item #01185526
MFR #70523-LAA
Price$10,909.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Axial Piston Pump - AAW, 69 cm³/r Displacement, Left Hand Rotation Input Rotation
Mi Item #01185526
MFR #70523-LAA

Mfr description
70523-LAA PISTON PUMP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10,909.64/each

Specifications

Dimensions

  • Drain Port Size
    .875-14 UNF-2B SAE O-Ring
  • Inlet Port Size
    2 in SAE 4-Bolt Split Flange
  • Outlet Port Size
    1 in SAE 4-Bolt Split Flange

Details

  • Displacement
    69 cm³/r
  • Displacement Type
    Variable Displacement
  • Drain Port Location
    Right Side
  • Input Rotation
    Left Hand
  • Input Shaft Type
    14T 12/24 Spline
  • Mounting Type
    2-Bolt SAE C Flange
  • Port Location
    Side Ported
  • Port Type
    Code 61 Flange
  • Series
    AAW
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)