Motion
1050WA HUB #2 TL 2517

FALK
1050WA HUB #2 TL 2517

0351281 Tire Coupling Hub - WA Series, 1050 Size Code, Taper Lock Bushed
MI ITEM #01185546
MFR #1050WA HUB #2 TL 2517
Price$1,350.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1050WA HUB #2 TL 2517

0351281 Tire Coupling Hub - WA Series, 1050 Size Code, Taper Lock Bushed
MI ITEM #01185546
MFR #1050WA HUB #2 TL 2517

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,350.88/each

Specifications

Dimensions

  • Bolt Circle Diameter
    4-1/8 in
  • Coupling Size Code
    1050
  • Hub Outside Diameter  
    7.5600 in
  • Length Through Bore  
    1.81 in
  • Weight
    15.46 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Hub Material
    Steel
  • Hub Type
    Flanged Shaft Hub
  • Manufacturer Catalog Number
    0351281
  • Product Type
    Tire Coupling Hubs
  • Series
    WA
  • UPC_NO
    782934001000

Overview

Mfr description
1050WA HUB #2 TL 2517

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought