Specifications
Dimensions
- Bolt Circle Diameter4-1/8 in
- Coupling Size Code1050
- Hub Outside Diameter7.5600 in
- Length Through Bore1.81 in
- Weight15.46 lbs
Details
- Bore TypeTaper Lock Bushed
- Hub MaterialSteel
- Hub TypeFlanged Shaft Hub
- Manufacturer Catalog Number0351293
- Product TypeTire Coupling Hubs
- SeriesWA
- UPC_NO782934001123
Overview
Mfr description
1050WA HUB #3 TL 2517