Motion
1050WA HUB #1 1.5000 NON-STK

FALK
1050WA HUB #1 1.5000 NON-STK

0768510 Tire Coupling Hub - WA Series, 1050 Size Code, 1.5000 in Bore Dia., Finished w/ Keyway & SS
Mi Item #01185579
MFR #1050WA HUB #1 1.5000 NON-STK
Price$1,223.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1050WA HUB #1 1.5000 NON-STK

0768510 Tire Coupling Hub - WA Series, 1050 Size Code, 1.5000 in Bore Dia., Finished w/ Keyway & SS
Mi Item #01185579
MFR #1050WA HUB #1 1.5000 NON-STK

Mfr description
1050WA HUB #1 1.5000 NON-STK 3/8 X 3/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,223.36/each

Specifications

Dimensions

  • Bolt Circle Diameter
    4-1/8 in
  • Bore Diameter  
    1.5000 in
  • Coupling Size Code
    1050
  • Hub Outside Diameter  
    7.5600 in
  • Length Through Bore  
    5 in
  • Weight
    19.80 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Steel
  • Hub Type
    Flanged Shaft Hub
  • Manufacturer Catalog Number
    0768510
  • Product Type
    Tire Coupling Hubs
  • Series
    WA
  • UPC_NO
    782934089688
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)