Specifications
Dimensions
- Drain Port Size.875-14 UNF-2B SAE O-Ring
Details
- Displacement69 cm³/r
- Displacement TypeVariable Displacement
- Drain Port LocationRight Side
- Input RotationRight Hand
- Input Shaft Type14T 12/24 Spline
- Mounting Type2-Bolt SAE C Flange
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)