Motion
70523-RAB
Hydraulic Axial Piston Pump - AAW, 69 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #01185614
MFR #70523-RAB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Axial Piston Pump - AAW, 69 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #01185614
MFR #70523-RAB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
70523-RAB PISTON PUMP

Specifications

  • Series
    AAW
  • Displacement
    69 cm³/r
  • Input Rotation
    Right Hand Rotation
  • Input Shaft Type
    14T 12/24 Spline
  • Port Type
    Code 61 Flange
  • Inlet Port Size
    2 in SAE 4-Bolt Split Flange
  • Port Location
    Side Ported
  • Outlet Port Size
    1 in SAE 4-Bolt Split Flange
  • Displacement Type
    Variable Displacement
  • Connection Gender
    Female
  • Drain Port Location
    Right Side
  • Drain Port Size
    .875-14 UNF-2B SAE O-Ring
  • Mounting Type
    2-Bolt SAE C Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought