Motion
1060WA HUB #2 TL 2517

FALK
1060WA HUB #2 TL 2517

0351282 Tire Coupling Hub - WA Series, 1060 Size Code, Taper Lock Bushed
MI ITEM #01185615
MFR #1060WA HUB #2 TL 2517
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1060WA HUB #2 TL 2517

0351282 Tire Coupling Hub - WA Series, 1060 Size Code, Taper Lock Bushed
MI ITEM #01185615
MFR #1060WA HUB #2 TL 2517

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1060WA HUB #2 TL 2517

Specifications

  • Series
    WA
  • Coupling Size Code
    1060
  • Hub Type
    Flanged Shaft Hub
  • Bore Type
    Taper Lock Bushed
  • Hub Outside Diameter
  • Hub Material
    Steel
  • Length Through Bore
  • Bolt Circle Diameter
    4-7/8 in
  • Manufacturer Catalog Number
    0351282
  • UPC_NO
    782934001017
  • Weight
    21.24 lbs
  • Product Type
    Tire Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought