Motion
1060WA HUB #3 TL 2517

FALK
1060WA HUB #3 TL 2517

0351294 Tire Coupling Hub - WA Series, 1060 Size Code, Taper Lock Bushed
Mi Item #01185619
MFR #1060WA HUB #3 TL 2517
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1060WA HUB #3 TL 2517

0351294 Tire Coupling Hub - WA Series, 1060 Size Code, Taper Lock Bushed
Mi Item #01185619
MFR #1060WA HUB #3 TL 2517

Mfr description
1060WA HUB #3 TL 2517
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter
    4-7/8 in
  • Coupling Size Code
    1060
  • Hub Outside Diameter  
    8.6200 in
  • Length Through Bore  
    1.88 in
  • Weight
    21.24 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Hub Material
    Steel
  • Hub Type
    Flanged Shaft Hub
  • Manufacturer Catalog Number
    0351294
  • Product Type
    Tire Coupling Hubs
  • Series
    WA
  • UPC_NO
    782934001130
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)