Specifications
Dimensions
- Drain Port Size.875-14 UNF-2B SAE O-Ring
Details
- Control TypeNone
- Displacement69 cm³/r
- Drain Port LocationRight Side
- Input RotationRight Hand
- Input Shaft Type1.25 in Dia Straight Key
- Mounting Type2-Bolt SAE C Flange
- SeriesAAW