Motion
1070WA HUB #1 RSB

FALK
1070WA HUB #1 RSB

0351271 Tire Coupling Hub - WA Series, 1070 Size Code, Rough Stock
MI ITEM #01185692
MFR #1070WA HUB #1 RSB
Price$1,109.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1070WA HUB #1 RSB

0351271 Tire Coupling Hub - WA Series, 1070 Size Code, Rough Stock
MI ITEM #01185692
MFR #1070WA HUB #1 RSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,109.53/each

Specifications

Dimensions

  • Bolt Circle Diameter
    5-1/4 in
  • Coupling Size Code
    1070
  • Hub Outside Diameter  
    9.5400 in
  • Length Through Bore  
    2.12 in
  • Weight
    41.40 lbs

Details

  • Bore Type
    Rough Stock
  • Hub Material
    Steel
  • Hub Type
    Flanged Shaft Hub
  • Manufacturer Catalog Number
    0351271
  • Product Type
    Tire Coupling Hubs
  • Series
    WA
  • UPC_NO
    782934008788

Overview

Mfr description
1070WA HUB #1 RSB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought